Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Soft Starters, EDP11 Series
EDP11S070GN12-PGM
WEG Electric Soft Starters, EDP11 Series
STANDARD PANEL EDP11S070GN12-PGM
MFG Item Number
EDP11S070GN12-PGM
This item cannot be canceled or returned
Description
Soft Starters, EDP11 Series
STANDARD PANEL EDP11S070GN12-PGM
Specifications
Specifications
| Manufacturer Part Number |
EDP11S070GN12-PGM |
| Manufacturer |
WEG Electric |
| Product Series |
EDP11 |
| Family Series |
WEG Electric Soft Starters, EDP11 Series |
| Description |
STANDARD PANEL EDP11S070GN12-PGM |
| Current Rating |
70 A |
| Operating Temperature |
-4-140 °F |
| Bypass |
No |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 12 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EDP11S070GN12-PGM
WEG Electric Soft Starters, EDP11 Series