Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDP11S370GN3R WEG Electric Soft Starters, EDP11S 370A 460 N3R NO OPTIONS
MFG Item Number
EDP11S370GN3R
EDP11S370GN3R WEG Electric Soft Starters, EDP11S 370A 460 N3R NO OPTIONS
MFG Item Number
EDP11S370GN3R
This item cannot be canceled or returned
Description
EDP11S 370A 460 N3R NO OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
EDP11S370GN3R |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Soft Starters |
| Description |
EDP11S 370A 460 N3R NO OPTIONS |
| Nominal Load Voltage |
460 VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| AC Voltage |
460-480 VAC |
| Current Rating |
370 A |
| Bypass |
No |
| Combination Type |
Rotary Breaker Disconnect |
| Overload Protection |
Yes |
| Enclosure |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
EDP11S370GN3R
WEG Electric Soft Starters