EDPS-04-2-N
Dwyer Instruments Pressure Switches, EDPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDPS-04-2-N

Dwyer Instruments Pressure Switches, EDPS Series

EDPS-04-2-N

Dwyer Instruments Pressure Switches, EDPS Series
Adjustable Differential Pressure
MFG Item Number
EDPS-04-2-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, EDPS Series
Item #
EDPS-04-2-N
Adjustable Differential Pressure

EDPS Series Information

The Series EDPS Adjustable Differential Pressure Switch is designed for overpressure, vacuum, and differential pressure applications. The scaled adjustment knob allows changes to the switching pressure to be made without a pressure gage. The EDPS is available with settings from 0.08 in w.c. (20 Pa) to 16 in w.c. (4000 Pa). The silicone diaphragm and PA 6.6 body make the Series EDPS perfect for use with air and other noncombustible gases. The Series EDPS can be used in monitoring air filters, ventilators, and industrial cooling‑air circuits along with controlling air and fire protection flaps and many other applications.
  • NEMA 3 Enclosure
  • SPDT Switch
  • Push‑on Screw Terminals


Specifications

Specifications
Manufacturer Part Number EDPS-04-2-N
Manufacturer Dwyer Instruments
Product Series EDPS
Family Series Dwyer Instruments Pressure Switches, EDPS Series
Description Adjustable Differential Pressure Switch Range .12-1.6In WC M20 Connection
Contact Type SPDT
Ambient Temperature -4-140 °F
Protection Rating IP54
Current Rating 1 A
Electrical Connection Screwed Cable Entry
Connection Tubing
Material Plastic
Approvals CE, CSA, ETL, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs