EDR Series Information
| Manufacturer Part Number | EDR-120-48 |
|---|---|
| Manufacturer | EtherWan |
| Product Series | EDR |
| Family Series | EtherWan Power Supplies, EDR Series |
| Description | Power Supply, ( -20C - +60C ) 120 Watts 48VDC Output Industrial DIN-Rail Power Supply |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48-55 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-140 °F |
| Approvals | CB, CE, cULus, EAC, UL508 |
| Net Weight | 1.125 lbs |
| Gross Weight | 1.265 lbs |