Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDR-75-48
Power Supply, ( -20C - +60C ) 75
MFG Item Number
EDR-75-48
This item cannot be canceled or returned
Description
Power Supply, ( -20C - +60C ) 75
Specifications
Specifications
| Manufacturer |
EtherWan |
| Family Series |
EtherWan Miscellaneous |
| Manufacturer Part Number |
EDR-75-48 |
| Description |
Power Supply, ( -20C - +60C ) 75 Watts 48VDC Output Industrial DIN-Rail Power Supply |
| Net Weight |
1.035 lbs |
| Gross Weight |
1.04 lbs |
EDR-75-48
EtherWan Miscellaneous