Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EDS11273 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS EXPF SELECTOR SWITCHES
EDS11273 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS EXPF SELECTOR SWITCHES
This item cannot be canceled or returned
Description
EDS FS EXPF SELECTOR SWITCHES
Factory Sealed Devices Installed in a Rigid Metallic Conduit System Mounting Lugs and Taper Tapped Hubs with Integral Bushings
Specifications
Specifications
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Switches, EDS Series
Product Series
EDS
Manufacturer Part Number
EDS11273
Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 1/2 hub, Feraloy iron alloy, Three-position, two-circuit, 2, 1, Single-gang, 3, Dead end, 1/2, 600 Vac
Contact Type
Maintained
Hub Size
1/2 "
Color
Black
Illuminated
No
Selector Type
Knob
Selector Function
Maintained
Total Number of Devices
1
Number of Pushbuttons
0
Number of Selector Switches
1
Number of Pilot Lights
0
Enclosure
Dead End
Net Weight
8.9 lbs
Gross Weight
8.9 lbs
EDS11273
Eaton's Crouse-Hinds series Switches, EDS Series