Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDS215 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS PUSHBUTTONS STATIONS
EDS215 Eaton's Crouse-Hinds series Switches, EDS Series, EDS FS PUSHBUTTONS STATIONS
Description
EDS FS PUSHBUTTONS STATIONS
- Factory Sealed Devices
- Installed in a Rigid Metallic Conduit System
- Mounting Lugs and Taper Tapped Hubs with Integral Bushings
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches, EDS Series |
| Product Series |
EDS |
| Manufacturer Part Number |
EDS215 |
| Description |
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Feraloy iron alloy, 2 circuit, 2, Single-gang, 2, Dead end, 3/4, 600 Vac |
| Contact Type |
Momentary |
| Hub Size |
1/2 " |
| Color |
Gray |
| Illuminated |
No |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Enclosure |
Dead End |
| Net Weight |
8.45 lbs |
| Gross Weight |
8.45 lbs |
EDS215
Eaton's Crouse-Hinds series Switches, EDS Series