Series Information
| Manufacturer Part Number | EDS277SA |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes |
| Description | Control Station Mounting Body, Type Dead End, Number of Gangs 2, Construction Tandem, Number of Hubs 2, Hub Size 3/4 Inch, Material Zinc Electroplated Dichromate Epoxy Powder Coated Copper Free Aluminum, Enclosure Class I Div 1 Group C D, Class I Div 2 |
| Number of Gangs | 2 |
| Hub Size | 3/4 " |
| Number of Hubs | 1 |
| Connection Type | Threaded |
| Grounding | Yes |
| Composition | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 4.035 lbs |
| Gross Weight | 4.5 lbs |