Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDS35-2KF0A020A Sick Encoders, EDS35 Series, 1090710, Motorfeedback
EDS35-2KF0A020A Sick Encoders, EDS35 Series, 1090710, Motorfeedback
Item Number
EDS35-2KF0A020A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1090710 |
| Manufacturer |
Sick |
| Product Series |
EDS35 |
| Family Series |
Sick Encoders, EDS35 Series |
| Description |
1090710, Motorfeedback |
| Single Turn Resolution |
20 |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector 4 Pin |
| Operating Temperature |
-40-115 °C |
| Protection Rating |
IP40 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EDS35-2KF0A020A
Sick Encoders, EDS35 Series