Easily readable operator handle with provisions for padlocking in the ON or OFF position
Cast in hubs
Starters can be furnished with one interchangeable heater. See catalog pages for details
Appleton explosionproof, dust‑ignitionproof, Contender Series factory sealed manual motor starters and contactors are available to meet any plant installation requirement. They may be used to install a variety of electrical wiring devices and come complete with covers and dead‑end or feed‑thru hub arrangements. The Contender Series is available with or without a heater. Complete units are ideal for the manual starting of small Vac or Vdc motors in locations made hazardous by the presence of flammable vapors, gases or combustible dust.
Explosionproof Manual Motor Starter, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Motor/Line Voltage 120 to 240 VAC, 32/120/240 VDC, Power Rating 1 HP at 120 to 240 VAC, 3/4 HP at 120/240 VDC, Number of Poles 2, Material
Phase
1
Number of Poles
2
Approvals
cULus
Comments
1-Gang, Feed-Thru, 1/2 in. Hub, Explosionproof, Dust-Ignitionproof, Aluminum