EDSC150F1A
Appleton Disconnect Switches, Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDSC150F1A Appleton Disconnect Switches, Contender Series, EFD CONTENDER N1 SERIES SNAP

MFG Item Number
EDSC150F1A

EDSC150F1A Appleton Disconnect Switches, Contender Series, EFD CONTENDER N1 SERIES SNAP

MFG Item Number
EDSC150F1A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Contender Series
Item #
EDSC150F1A
EFD CONTENDER N1 SERIES SNAP

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Part Number EDSC150F1A
Manufacturer Appleton
Product Series Contender
Family Series Appleton Disconnect Switches, Contender Series
Description Explosionproof Tumbler Switch Control Station, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 1-Pole, Operator Type Front Operated Lever, Box
Poles 1
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 20 A
AC Voltage 277 VAC
Operator Type Front
Mounting Wall
Fusible No
Enclosure Composition Metallic
Approvals UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs