Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDSC171 Eaton's Crouse-Hinds series Conduit Outlet Bodies, EDS/EFS PUSHB STAT SIDE ROCK HDL 600VAC
EDSC171 Eaton's Crouse-Hinds series Conduit Outlet Bodies, EDS/EFS PUSHB STAT SIDE ROCK HDL 600VAC
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
EDS/EFS PUSHB STAT SIDE ROCK HDL 600VAC
Specifications
Specifications
| Manufacturer Part Number |
EDSC171 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Single-gang, Through feed, 1/2 |
| Net Weight |
5.393 lbs |
| Gross Weight |
5.05 lbs |
EDSC171
Eaton's Crouse-Hinds series Conduit Outlet Bodies