EDSC21101W9
Appleton Starters, Contender MMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDSC21101W9 Appleton Starters, Contender MMS Series, Appleton Manual Motor Starter

MFG Item Number
EDSC21101W9

EDSC21101W9 Appleton Starters, Contender MMS Series, Appleton Manual Motor Starter

MFG Item Number
EDSC21101W9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Contender MMS Series
Item #
EDSC21101W9
Appleton Manual Motor Starter

Contender MMS Series Information

  • Explosionproof, Dust‑Ignitionproof, Factory Sealed.
  • Easily readable operator handle with provisions for padlocking in the ON or OFF position
  • Cast in hubs
  • Starters can be furnished with one interchangeable heater. See catalog pages for details
Appleton explosionproof, dust‑ignitionproof, Contender Series factory sealed manual motor starters and contactors are available to meet any plant installation requirement. They may be used to install a variety of electrical wiring devices and come complete with covers and dead‑end or feed‑thru hub arrangements. The Contender Series is available with or without a heater. Complete units are ideal for the manual starting of small Vac or Vdc motors in locations made hazardous by the presence of flammable vapors, gases or combustible dust.

Specifications

Specifications
Manufacturer Part Number EDSC21101W9
Manufacturer Appleton
Product Series Contender MMS
Family Series Appleton Starters, Contender MMS Series
Description Appleton Manual Motor Starter
Phase 1
Number of Poles 1
Approvals cULus
Comments 0.88~0.95 A Motor Current, 1.10 A Heater Rating, 1-Gang, Feed-Thru, 3/4 in. Hub, Malleable Iron
Net Weight 0 lbs
Gross Weight 0 lbs