Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EDSC2129-GB Eaton's Crouse-Hinds series Miscellaneous, Control Station, 1-P ON-OFF Switch,
MFG Item Number
EDSC2129 GB
EDSC2129-GB Eaton's Crouse-Hinds series Miscellaneous, Control Station, 1-P ON-OFF Switch,
MFG Item Number
EDSC2129 GB
This item cannot be canceled or returned
Description
Control Station, 1-P ON-OFF Switch,
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
EDSC2129 GB |
| Description |
Control Station, 1-P ON-OFF Switch, 20A, 3/4in. Entry, Single Gang, Through Feed, Div 1 Group B Rated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EDSC2129-GB
Eaton's Crouse-Hinds series Miscellaneous