Series Information
| Manufacturer | Eaton's Crouse-Hinds series |
|---|---|
| Family Series | Eaton's Crouse-Hinds series Switches |
| Manufacturer Part Number | EDSC2130 |
| Description | Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4 hubs, Feraloy iron alloy, 1, Single-gang, Three-pole, 120-277V, Factory sealed, Through feed, 3-way, 3/4, 120-277 Vac |
| Voltage | 120-277 VAC |
| Switch Type | 3-Way |
| Type of Operator | Front Operated |
| Current Rating | 20 A |
| Hub Size | 3/4 " |
| Number of Gangs | 1 |
| Material | Iron |
| Mounting | Mounting Holes |
| Enclosure | Feed-Thru |
| NEMA Rating | NEMA 3 |
| Approvals | CSA, UL |
| Net Weight | 8.45 lbs |
| Gross Weight | 8.45 lbs |