Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EDSC218 Eaton's Crouse-Hinds series Switches, EDS FS GENERAL USE SNAP SWITCHES
EDSC218 Eaton's Crouse-Hinds series Switches, EDS FS GENERAL USE SNAP SWITCHES
This item cannot be canceled or returned
Description
EDS FS GENERAL USE SNAP SWITCHES
Specifications
Specifications
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Switches
Manufacturer Part Number
EDSC218
Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4 hubs, Feraloy iron alloy, 1, Single-gang, Two-pole, 120-277V, Factory sealed, Through feed, Two-pole, 3/4, 120-277 Vac
Net Weight
8.15 lbs
Gross Weight
8.5 lbs
EDSC218
Eaton's Crouse-Hinds series Switches