EDSC250R4W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDSC250R4W Appleton Switches, EDS Series, FACTORY SEALED SWITCH UNILET

MFG Item Number
EDSC250-R4W

EDSC250R4W Appleton Switches, EDS Series, FACTORY SEALED SWITCH UNILET

MFG Item Number
EDSC250-R4W
Item Number
EDSC250R4W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EDS Series
Item #
EDSC250R4W
FACTORY SEALED SWITCH UNILET

EDS Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Sealing chamber has prewired factory sealed pigtail leads to switch
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • Threaded stainless steel operating handle provides positive corrosion resistant operation
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
Appleton explosionproof, dust‑ignitionproof EDS Series factory sealed tumbler switches confine the arcing of enclosed switches, preventing ignition of ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, EDS Series
Product Series EDS
Manufacturer Part Number EDSC250-R4W
Description Explosionproof Tumbler Switch Control Station, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Rocker Arm Operated Lever,
Voltage 120-277 VAC
Switch Type 4-Way
Type of Operator Rocker Arm Operated
Current Rating 20 A
Horsepower 1 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size 1/2 "
Number of Gangs 2
Material Iron
Mounting Mounting Holes
Enclosure Feed-Thru
NEMA Rating NEMA 3, NEMA 7BCD, NEMA 9EFG
Approvals UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0 lbs
Gross Weight 0 lbs