Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EDSC271 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description | Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Single-gang, Through feed, 3/4 |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Trade Size | 3/4 " |
| Composition | Iron Alloy |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 5.645 lbs |
| Gross Weight | 5.645 lbs |