EDSC3190
Appleton Switches, Contender Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDSC3190 Appleton Switches, Contender Series, 2-UNIV P.B. 1-G 1 STA. FS

MFG Item Number
EDSC3190

EDSC3190 Appleton Switches, Contender Series, 2-UNIV P.B. 1-G 1 STA. FS

MFG Item Number
EDSC3190
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Contender Series
Item #
EDSC3190
2-UNIV P.B. 1-G 1 STA. FS

Contender Series Information

  • Explosionproof, Dust‑Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120‑277 Vac
  • Smooth ground mating surfaces assure flame‑tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front‑operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close‑tolerance threaded stainless steel shaft to meet Explosionproof requirements
  • Enclosures furnished with internal ground screw
Appleton explosionproof, dust‑ignitionproof Contender Series factory sealed front operated tumbler switches are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads. They are designed for use in classified areas where ignitable vapors, gases or highly combustible dusts are present such as chemical and petrochemical plants, refineries and other process industries.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Contender Series
Product Series Contender
Manufacturer Part Number EDSC3190
Description Contender EDSC Series 1-Gang 2 Circuit Push Button Switch, Action: Momentary, Contact Configuration: 2 NO/2 NC, Contact Rating: 10 AMP At 600 VAC, Actuator: Front Operated, Enclosure: NEMA 3, 7CD, 9EFG, Mounting: Surface Mount With 1 IN Feed-Thru Hub,
Contact Type Momentary
Hub Size 1 "
Illuminated No
Mounting Panel Mount
Total Number of Devices 2
Number of Pushbuttons 2
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Feed-Thru
Approvals CSA, UL
Net Weight 10.8 lbs
Gross Weight 10.8 lbs