Series Information
| Manufacturer Part Number | EDSF12A |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Switches |
| Description | Contender Box Front Cover, Number Of Poles: 1 And 2, Material: Malleable Iron, Mounting: Box, Standard: Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, For Use With Contender |
| Type | 1 Pole |
| For Use With | Appleton Tumbler Switches |
| Shape | Square Extended |
| Approvals | NEMA 3 |
| Comments | Front Cover Only |
| Net Weight | 1.035 lbs |
| Gross Weight | 1 lb |