Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Switches |
| Manufacturer Part Number | EDSF22Q |
| Description | Contender Front Operated Switch Assembly, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 2, Material: Malleable Iron, Standard: UL 894, 1203, UL File Number E10523, E81751, Class I, Division 1, Groups C, D, Class I, Division 2, |
| Voltage | 120-277 VAC |
| Switch Type | 2-Pole |
| Type of Operator | Front Operated |
| Current Rating | 20 A |
| Material | Iron |
| Comments | Cover/Switch Assembly |
| Net Weight | 2.715 lbs |
| Gross Weight | 2.74 lbs |