EDV10-250FIB-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDV10-250FIB-Q

Panduit Terminals

EDV10-250FIB-Q

Panduit Terminals
StrongHold EDV10-250FIB-Q Loose Piece D
MFG Item Number
EDV10-250FIB-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EDV10-250FIB-Q
StrongHold EDV10-250FIB-Q Loose Piece D

Series Information

Specifications

Specifications
Manufacturer Part Number EDV10-250FIB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Female Disconnect, vinyl fully insul, 12 - 10 AWG, .250 x .032 tab
Terminal Type Disconnect - Piggyback
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 167 °F
Approvals UL
Net Weight 0.0825 lbs
Gross Weight 0.0825 lbs