Obsolete
Series Information
| Manufacturer Part Number | EDV10-250M-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | StrongHold EDV10-250M-Q Contractor Grade Vinyl Insulated Male Disconnects are a reliable and economical option that withstand a wide range of general-purpose applications. They can be easily inserted and removed from the female disconnect without the use |
| Terminal Type | Disconnect - Male |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Yellow |
| Material | Brass |
| Plating Material | Tin |
| Maximum Temperature | 194 °F |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |