Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDV10-250P-Q

Panduit Terminals

EDV10-250P-Q

Panduit Terminals
StrongHold EDV10-250P-Q Loose Piece Dis
MFG Item Number
EDV10-250P-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
EDV10-250P-Q
StrongHold EDV10-250P-Q Loose Piece Dis

Series Information

Specifications

Specifications
Manufacturer Part Number EDV10-250P-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Piggyback Disconnect, vinyl barrel insul, 12 - 10 AWG, .250 x.032 tab
Terminal Type Disconnect - Piggyback
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 167 °F
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs