Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDV14-250B-L

Panduit Terminals

EDV14-250B-L

Panduit Terminals
StrongHold EDV14-250B-L Loose Piece Dis
MFG Item Number
EDV14-250B-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
EDV14-250B-L
StrongHold EDV14-250B-L Loose Piece Dis

Series Information

Specifications

Specifications
Manufacturer Part Number EDV14-250B-L
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs