Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDV18-250M-Q

Panduit Terminals

EDV18-250M-Q

Panduit Terminals
StrongHold EDV18-250M-Q Loose Piece Dis
MFG Item Number
EDV18-250M-Q
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
EDV18-250M-Q
StrongHold EDV18-250M-Q Loose Piece Dis

Series Information

Specifications

Specifications
Manufacturer Part Number EDV18-250M-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Male Disconnect, vinyl barrel insulated, 22 - 18 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Brass
Plating Material Tin
Maximum Temperature 221 °F
Net Weight 0.005 lbs
Gross Weight 0.005 lbs