EDV18-250P-LYY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EDV18-250P-LYY

Panduit Terminals

EDV18-250P-LYY

Panduit Terminals
StrongHold EDV18-250P-LYY Loose Piece D
MFG Item Number
EDV18-250P-LYY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
EDV18-250P-LYY
StrongHold EDV18-250P-LYY Loose Piece D

Series Information

Specifications

Specifications
Manufacturer Part Number EDV18-250P-LYY
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold Piggyback Disconnect, vinyl barrel insulated, 22 – 18 AWG, .250 x .032 tab size.
Terminal Type Disconnect - Piggyback
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Material Brass
Plating Material Tin
Maximum Temperature 194 °F
Approvals UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs