Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EDV18-250P-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | StrongHold Piggyback Disconnect, vinyl barrel insulated, 22 – 18 AWG, .250 x .032 tab size. |
| Terminal Type | Disconnect - Piggyback |
| Wire Size Range | 22-18 AWG |
| Insulated | Insulated |
| Insulation Material | Vinyl |
| Color | Red |
| Material | Brass |
| Plating Material | Tin |
| Maximum Temperature | 221 °F |
| Net Weight | 0.0006 lbs |
| Gross Weight | 0.0006 lbs |