Series Information
| Manufacturer Part Number | EE001 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit HVAC Sensors |
| Description | The SmartZone G5 Water Spot Sensor includes a cable from PDU to sensor box measuring 16.4 feet 5m. The sensor measures 2.36 inches x 2.36 inches x 0.86 inches 60mm x 60mm x 22mm. |
| Type | Remote Spot Water Sensor |
| Operating Temperature | 32-149 °F |
| Length | 16.4 ' |
| Status Indicator | No |
| Mounting | Adhesive |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |