Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EE155B
Motor, 1/2 HP, 3600 RPM, 56J
This item cannot be canceled or returned
Description
Motor, 1/2 HP, 3600 RPM, 56J
Specifications
Specifications
| Manufacturer Part Number |
EE155B |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/2 HP, 3600 RPM, 56J |
| Type |
Pump |
| Horsepower |
1/2 hp |
| Speed |
2,850 RPM |
| RPM |
2,850 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| NEMA Frame |
56 |
| Mounting |
Foot Mount |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |