EE1G-230-180-04
ebm-papst, Inc. Fans, EE1G180 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE1G-230-180-04 ebm-papst, Inc. Fans, EE1G180 Series, FAN

MFG Item Number
EE1G-230-180-04

EE1G-230-180-04 ebm-papst, Inc. Fans, EE1G180 Series, FAN

MFG Item Number
EE1G-230-180-04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, EE1G180 Series
Item #
EE1G-230-180-04
FAN

EE1G180 Series Information

AC single inlet, forward curved centrifugal blower.

Housing and impeller of galvanised sheet‑steel.

Direction of rotation is Clockwise as seen from suction side.

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number EE1G-230-180-04
Manufacturer ebm-papst, Inc.
Product Series EE1G180
Family Series ebm-papst, Inc. Fans, EE1G180 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 302 mm
Nominal Width 170 mm
Nominal Depth 260 mm
Air Flow 450 CFM
Power Consumption 180 W
Noise Level 64
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
Net Weight 12.6 lbs
Gross Weight 12.6 lbs