EE2
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE2 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BTT SPLCE NO6 AWG LEN 1.12

MFG Item Number
EE2

EE2 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NON-INS BTT SPLCE NO6 AWG LEN 1.12

MFG Item Number
EE2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
EE2
NON-INS BTT SPLCE NO6 AWG LEN 1.12

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number EE2
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Butt Splice, Length 1.12 Inches, Width 0.307 Inch, Wire Range 6 AWG, Copper, Tin Plated, 200 Pack
Terminal Type Butt Connector
Wire Size Range 6-5 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs