EE210-11344
Namco Controls Inductive Proximity, LPR CYLINDICATOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE210-11344

Namco Controls Inductive Proximity, LPR CYLINDICATOR Series

EE210-11344

Namco Controls Inductive Proximity, LPR CYLINDICATOR Series
PROX, PXSW-LPR
MFG Item Number
EE210-11344
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, LPR CYLINDICATOR Series
Item #
EE210-11344
PROX, PXSW-LPR

LPR CYLINDICATOR Series Information

  • 2 or 3 Wire
  • 10~30 VDC or 20~230 VAC/VDC
  • End Sensing
  • Various Connection Types
  • LED Status Indicator
For over 25 years, the Cylindicator sensor has been the standard for industrial applications that require end‑of‑stroke indication on Hydraulic and Pneumatic Cylinders. Available in both 3,000 and 5,000 PSI pressure ratings, they are the standard for many OEM cylinder
manufacturers. All Cylindicators are completely PLC compatible with many output configurations, including a UL Listed Intrinsically Safe version.

Videos

Specifications

Specifications
Manufacturer Part Number EE210-11344
Manufacturer Namco Controls
Product Series LPR CYLINDICATOR
Family Series Namco Controls Inductive Proximity, LPR CYLINDICATOR Series
Description PROX, PXSW-LPR CYL-1.250PR-NO-3WDC-EURO CYLINDICATOR
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 2.03 mm
Connection Type 4 Pin Euro
Output Type N/O
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
PSI Rating 3,000 psi
Length 1.25 "
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals UL
Net Weight 0.505 lbs
Gross Weight 0.66 lbs