Series Information
| Manufacturer Part Number | EE506-5 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 3600 RPM, 56J |
| Type | Commercial Pump |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56J |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face |
| Current Rating | 2.1 A |
| Composition | Rolled Steel |
| Overload Protection | None |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |