EE510-83441
Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE510-83441

Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series

EE510-83441

Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
PROX, IND, 25MM RANGE, DC, 3-W, NO
MFG Item Number
EE510-83441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
Item #
EE510-83441
PROX, IND, 25MM RANGE, DC, 3-W, NO

EXTENDED RANGE WELD FIELD IMMUNE Series Information

  • 25~50mm Sensing Range
  • 2 or 3 Wire
  • 10~30VDC or 20~230VAC/DC
  • Top Sensing
  • Weld Field and Electrical Noise Immunity
Namco's Extended Range sensors have been designed primarily for use as part present sensors for sheet metal operations, or other applications where target to sensor relationship cannot be guaranteed during operation. These sensors are specifically designed for extreme duty use in harsh applications such as automotive fabrication and assembly plants.

  • LED Status Indicator
  • NO or NO PNP Outputs
  • Various Connection Types

Specifications

Specifications
Manufacturer Part Number EE510-83441
Manufacturer Namco Controls
Product Series EXTENDED RANGE WELD FIELD IMMUNE
Family Series Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
Description PROX, IND, 25MM RANGE, DC, 3-W, NO PNP OUTPUT, UNSHIELDED, 10_30 VDC, 4 PIN MICRO
Shielding Unshielded
Power Type DC
Range 25 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Weld Field Immune Yes
Status Indicator Yes
Max Load Current 0.2 A
Net Weight 0.52 lbs
Gross Weight 0.595 lbs