EE510-91040
Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE510-91040

Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series

EE510-91040

Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series
PROX, IND, MM, 20MM RANGE, DC, 3-W,
MFG Item Number
EE510-91040
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series
Item #
EE510-91040
PROX, IND, MM, 20MM RANGE, DC, 3-W,

HAMMERHEAD WELD FIELD IMMUNE Series Information

  • 15~25mm Sensing Range
  • 3 Wire
  • 10~30VDC or 20~150VAC/DC
  • 9‑Way Configurable Head
  • Weld Field and Electrical Noise Immunity
The HammerHead sensor features Namco's famous weld field immune circuit proven reliable the world over in the harshest conditions. Totally epoxy encapsulated, the electronics are truly "automotive grade." The HammerHead is field‑configurable to sense in nine different positions: top, front, back, left, right, and four 45 degree side sense positions.

  • LED Status Indicator
  • NO PNP Outputs
  • Shielded or Unshielded

Specifications

Specifications
Manufacturer Part Number EE510-91040
Manufacturer Namco Controls
Product Series HAMMERHEAD WELD FIELD IMMUNE
Family Series Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series
Description PROX, IND, MM, 20MM RANGE, DC, 3-W, NO PNP OUTPUT, SHIELDED, 10_30 VDC, 4 PIN MICRO
Shielding Shielded
Power Type DC
Range 20 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Configurable
Weld Field Immune Yes
Status Indicator Yes
Max Load Current 0.2 A
Net Weight 0.645 lbs
Gross Weight 0.705 lbs