Series Information
| Manufacturer Part Number | EE515 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 3600 RPM, |
| Type | Commercial Pump |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.35 A, 2.8-2.7 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |