EE530-10400
Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE530-10400

Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series

EE530-10400

Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series
PROX, LONG ROT AC/DC MIN NO LL FS
MFG Item Number
EE530-10400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, ROTATABLE RECTANGULAR Series
Item #
EE530-10400
PROX, LONG ROT AC/DC MIN NO LL FS

ROTATABLE RECTANGULAR Series Information

  • 12.7~25.4mm Sensing Range
  • 2 or 3 Wire
  • 10~30 VDC, 20~150 VAC/VDC, 20~230 VAC/VDC
  • Unshielded
  • LED Status Indicator
These sensors are specifically designed for extreme duty use in harsh applications such as automotive fabrication and assembly plants. The rectangular series has been the standard
of the automotive industry for over 25 years. In that time several different versions, all with a common mounting, have been developed for use as part present and machine location
sensors. In addition, specific accessories have been developed to make these sensors even more reliable in your application.

Specifications

Specifications
Manufacturer Part Number EE530-10400
Manufacturer Namco Controls
Product Series ROTATABLE RECTANGULAR
Family Series Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series
Description PROX, LONG ROT AC/DC MIN NO LL FS
Shielding Unshielded
Power Type AC, DC
Range 12.7 mm
Connection Type 3 Pin Mini
Output Type NO
Number of Wires 2
Voltage 20-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Side
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Net Weight 0.345 lbs
Gross Weight 0.405 lbs