EE530-84420
Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE530-84420

Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series

EE530-84420

Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
PROX, IND, 50MM RANGE, AC/DC, 2-W,
MFG Item Number
EE530-84420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
Item #
EE530-84420
PROX, IND, 50MM RANGE, AC/DC, 2-W,

EXTENDED RANGE WELD FIELD IMMUNE Series Information

  • 25~50mm Sensing Range
  • 2 or 3 Wire
  • 10~30VDC or 20~230VAC/DC
  • Top Sensing
  • Weld Field and Electrical Noise Immunity
Namco's Extended Range sensors have been designed primarily for use as part present sensors for sheet metal operations, or other applications where target to sensor relationship cannot be guaranteed during operation. These sensors are specifically designed for extreme duty use in harsh applications such as automotive fabrication and assembly plants.

  • LED Status Indicator
  • NO or NO PNP Outputs
  • Various Connection Types

Specifications

Specifications
Manufacturer Part Number EE530-84420
Manufacturer Namco Controls
Product Series EXTENDED RANGE WELD FIELD IMMUNE
Family Series Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
Description PROX, IND, 50MM RANGE, AC/DC, 2-W, NO OUTPUT, UNSHIELDED, 20_230 VAC/DC, 3 PIN MICRO
Shielding Unshielded
Power Type AC, DC
Range 50 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 20-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Top
Weld Field Immune Yes
Status Indicator Yes
Max Load Current 0.5 A
Net Weight 1.835 lbs
Gross Weight 2.005 lbs