EE560-50400
Namco Controls Inductive Proximity, THERMOSET RECTANGULAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE560-50400

Namco Controls Inductive Proximity, THERMOSET RECTANGULAR Series

EE560-50400

Namco Controls Inductive Proximity, THERMOSET RECTANGULAR Series
PROX, RECT AC/DC PLG NO HL FS SCP
MFG Item Number
EE560-50400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, THERMOSET RECTANGULAR Series
Item #
EE560-50400
PROX, RECT AC/DC PLG NO HL FS SCP

THERMOSET RECTANGULAR Series Information

  • 12.7mm Sensing Range
  • 2 or 3 Wire
  • 10~30 VDC or 20~230 VAC/VDC
  • End Sensing
  • Short and Long Housing Available
These sensors are specifically designed for extreme duty use in harsh applications such as automotive fabrication and assembly plants. The rectangular series has been the standard of the automotive industry for over 25 years. In that time several different versions, all with a common mounting, have been developed for use as part present and machine location sensors. In addition, specific accessories have been developed to make these sensors even more reliable in your application.

Specifications

Specifications
Manufacturer Part Number EE560-50400
Manufacturer Namco Controls
Product Series THERMOSET RECTANGULAR
Family Series Namco Controls Inductive Proximity, THERMOSET RECTANGULAR Series
Description PROX, RECT AC/DC PLG NO HL FS SCP
Shielding Unshielded
Power Type AC, DC
Range 12.7 mm
Connection Type 3 Pin Mini
Output Type NO
Number of Wires 2
Voltage 20-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Side
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Net Weight 0.44 lbs
Gross Weight 0.515 lbs