EE560-72422
Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EE560-72422

Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series

EE560-72422

Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
PROX, IND, 18MM, 8MM RANGE, AC/DC,
MFG Item Number
EE560-72422
More specs
This item cannot be canceled or returned

Obsolete

Description

Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
Item #
EE560-72422
PROX, IND, 18MM, 8MM RANGE, AC/DC,

TUBULAR WELD FIELD IMMUNE Series Information

  • 2~15mm Sensing Range
  • 2 or 3 Wire
  • 10~230VAC/DC
  • 18mm or 30mm Diameter
  • End Sensing
Namco's Weld Field Immune Sensors are specifically designed for extreme duty use in harsh applications. The tubular series is popular as part present and machine location sensors for demanding applications such as resistance welding of body assemblies. Namco's proprietary Hardcoat housings will not allow the hot weld expulsion to adhere to the housing.

  • Dual LED Status Indicators
  • NO or NO PNP Outputs
  • Shielded or Unshielded
  • Various Connection Options
  • Weld Field and Electrical Noise Immunity

Specifications

Specifications
Manufacturer Part Number EE560-72422
Manufacturer Namco Controls
Product Series TUBULAR WELD FIELD IMMUNE
Family Series Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
Description PROX, IND, 18MM, 8MM RANGE, AC/DC, 2-W, NO OUTPUT, UNSHIELDED, 20_230 VAC/DC, 3 PIN MINI RT ANGLE
Diameter 18 mm
Shielding Unshielded
Power Type AC, DC
Range 8 mm
Connection Type 3 Pin Mini Right Angle
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type End
Weld Field Immune Yes
Status Indicator Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Net Weight 0.155 lbs
Gross Weight 0.21 lbs