Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EE891-02113 Namco Controls Miscellaneous, Underspeed Switch, 120VAC, 3-60 Puls
MFG Item Number
EE891-02113
EE891-02113 Namco Controls Miscellaneous, Underspeed Switch, 120VAC, 3-60 Puls
MFG Item Number
EE891-02113
This item cannot be canceled or returned
Description
Underspeed Switch, 120VAC, 3-60 Puls
Specifications
Specifications
| Manufacturer |
Namco Controls |
| Family Series |
Namco Controls Miscellaneous |
| Manufacturer Part Number |
EE891-02113 |
| Description |
Underspeed Switch, 120VAC, 3-60 Puls per Minute, SPDT 5A Relay Output |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EE891-02113
Namco Controls Miscellaneous