EEQ0042E30D4G
Killark Light Fixtures, EEQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EEQ0042E30D4G

Killark Light Fixtures, EEQ Series

EEQ0042E30D4G

Killark Light Fixtures, EEQ Series
EEQ EMRG CFL 42E 120/277V STAN&GRD
MFG Item Number
EEQ0042E30D4G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EEQ Series
Item #
EEQ0042E30D4G
EEQ EMRG CFL 42E 120/277V STAN&GRD

EEQ Series Information


Specifications

Specifications
Manufacturer Part Number EEQ0042E30D4G
Manufacturer Killark
Product Series EEQ
Family Series Killark Light Fixtures, EEQ Series
Description EEQ EMRG CFL 42E 120/277V STAN&GRD
Lamp Included Yes
Voltage 120-277 VAC
Lamp Type Fluorescent
Power 42 W
Hub Size 1-1/4 "
Mounting Stanchion
Wet Locations Yes
NEMA Rating NEMA 3
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs