EEQ2626E30A2G
Killark Light Fixtures, EEQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EEQ2626E30A2G

Killark Light Fixtures, EEQ Series

EEQ2626E30A2G

Killark Light Fixtures, EEQ Series
EEQ EMRG CFL 26N26E 120/277V
MFG Item Number
EEQ2626E30A2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EEQ Series
Item #
EEQ2626E30A2G
EEQ EMRG CFL 26N26E 120/277V

EEQ Series Information


Specifications

Specifications
Manufacturer Part Number EEQ2626E30A2G
Manufacturer Killark
Product Series EEQ
Family Series Killark Light Fixtures, EEQ Series
Description EEQ EMRG CFL 26N26E 120/277V PEND&GRD
Lamp Included Yes
Voltage 120-277 VAC
Lamp Type Fluorescent
Power 26 W
Hub Size 3/4 "
Mounting Pendant
Wet Locations Yes
NEMA Rating NEMA 3
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs