EEQ3232E30
Killark Light Fixtures, EEQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EEQ3232E30

Killark Light Fixtures, EEQ Series

EEQ3232E30

Killark Light Fixtures, EEQ Series
EEQ EMRG CFL QUAD-P 32N32E 120-277V
MFG Item Number
EEQ3232E30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EEQ Series
Item #
EEQ3232E30
EEQ EMRG CFL QUAD-P 32N32E 120-277V

EEQ Series Information


Specifications

Specifications
Manufacturer Part Number EEQ3232E30
Manufacturer Killark
Product Series EEQ
Family Series Killark Light Fixtures, EEQ Series
Description EEQ EMRG CFL QUAD-P 32N32E 120-277V
Voltage 120-277 VAC
Lamp Type Fluorescent
Power 32 W
Hub Size 3/4 "
Wet Locations Yes
NEMA Rating NEMA 3
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs