EEQ4242E30B2
Killark Light Fixtures, EEQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EEQ4242E30B2

Killark Light Fixtures, EEQ Series

EEQ4242E30B2

Killark Light Fixtures, EEQ Series
EEQ EMRG CFL 42N42E 120/277V WALL
MFG Item Number
EEQ4242E30B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EEQ Series
Item #
EEQ4242E30B2
EEQ EMRG CFL 42N42E 120/277V WALL

EEQ Series Information


Specifications

Specifications
Manufacturer Part Number EEQ4242E30B2
Manufacturer Killark
Product Series EEQ
Family Series Killark Light Fixtures, EEQ Series
Description EEQ EMRG CFL 42N42E 120/277V WALL
Voltage 120-277 VAC
Lamp Type Fluorescent
Power 42 W
Hub Size 3/4 "
Mounting Bracket
Wet Locations Yes
NEMA Rating NEMA 3
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs