Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EES37-2KF0A015A Sick Encoders, EES37 Series, 1067126, Motorfeedback
EES37-2KF0A015A Sick Encoders, EES37 Series, 1067126, Motorfeedback
Item Number
EES37-2KF0A015A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1067126 |
| Manufacturer |
Sick |
| Product Series |
EES37 |
| Family Series |
Sick Encoders, EES37 Series |
| Description |
1067126, Motorfeedback |
| Single Turn Resolution |
15 |
| Input Power |
7-12 VDC |
| Protocol |
HIPERFACE |
| Mounting |
Tapered Shaft |
| Connector |
Male Connector 4 Pin |
| Operating Temperature |
-40-115 °C |
| Protection Rating |
IP30 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EES37-2KF0A015A
Sick Encoders, EES37 Series