Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
EF001
Panduit Networking Accessories
This item cannot be canceled or returned
Description
Networking Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
EF001 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
The SmartZone G5 Sensor Hub allows for 3 additional sensor ports. The hub measures 3.3 inches x 1.3 inches x 1.06 inches 85mm x 32mm x 27 mm. |
| Accessory Type |
Sensor Hub |
| Approvals |
3 Sensor Ports |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
EF001
Panduit Networking Accessories