EF141208-W3
Safety Technology International Enclosures, EnviroArmour Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EF141208-W3

Safety Technology International Enclosures, EnviroArmour Series

EF141208-W3

Safety Technology International Enclosures, EnviroArmour Series
Fiberglass Enclosure with NEMA 3R
MFG Item Number
EF141208-W3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EnviroArmour Series
Item #
EF141208-W3
Fiberglass Enclosure with NEMA 3R

EnviroArmour Series Information

Non‑metallic lockable polycarbonate or fiberglass enclosures for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust and grime. Covers are lockable or offer a screw‑down door. Available with AC and/or heat, pressure compensation vents, filter fans or drain vent.

Specifications

Specifications
Manufacturer Part Number EF141208-W3
Manufacturer Safety Technology International
Product Series EnviroArmour
Family Series Safety Technology International Enclosures, EnviroArmour Series
Description Fiberglass Enclosure with NEMA 3R Filter Fan w/ Filter Vent, 14 x 12 x 8 , with Window
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Window/Clear Cover Yes
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 8 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs