Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EF146-150 ABB Overload Relays, EF146 Series, EOL, AF116-146, CLASS-102030, 54-150A
MFG Item Number
EF146-150
EF146-150 ABB Overload Relays, EF146 Series, EOL, AF116-146, CLASS-102030, 54-150A
MFG Item Number
EF146-150
Description
Overload Relays, EF146 Series
EOL, AF116-146, CLASS-102030, 54-150A
- Overload protection ‑ trip class 10E, 20E, 30E selectable
- Phase loss sensitivity
- Adjustable current setting for overload protection
- Automatic or manual reset selectable
- Trip‑free mechanism
- Status indication
- STOP and TEST function
- Direct mounting onto block contactors
- Sealable operating elements
- Self‑supplied devices
Specifications
Specifications
| Manufacturer Part Number |
EF146-150 |
| Manufacturer |
ABB |
| Product Series |
EF146 |
| Family Series |
ABB Overload Relays, EF146 Series |
| Description |
IECEx is valid for products produced from week 15, 2017. |
| Current Rating |
54-150 A |
| Poles |
3 |
| Output Contacts |
1NO, 1NC |
| Trip Class |
Class 10, Class 20, Class 30 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-13-158 °F |
| Approvals |
UL |
| Net Weight |
2.18 lbs |
| Gross Weight |
2.18 lbs |
EF146-150
ABB Overload Relays, EF146 Series